Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB2223520

MPN #: CAL SS730G

7 Step 24"W Stainless Steel Rolling Ladder, Heavy Duty Serrated Grating w/ Cal OSHA Handrail

Product Description
7 Step 24"W Stainless Steel Rolling Ladder, Heavy Duty Serrated Grating w/ Cal OSHA Handrail

This heavy duty ladder is perfect for your toughest applications. Type T304 stainless steel is ideal for corrosion environments or general warehouse applications. Mill finished; not intended for clean rooms. Spring loaded, high quality, non-marking caster (not stainless) retract under the user's weight. All steps are 7" deep. Built to OSHA and ANSI standards. 32"Wx56"D base dimensions. 24"Wx14"Dx70"H top step dimensions.

PRICE
$2,449.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth56 in
Height103 in
Weight Capacity450 lbs
Height to Top Step/Platform5 ft 10 in
Top Step Depth14 in
Step Width24 in
Handrail Height42 in

Product Details

Assembly RequiredYes
Number of Steps7
Percent Recycled Content100%
Handrail42
Step TypeSerrated
MaterialStainless Steel
Manufacturers Part NumberCAL SS730G
BrandBallymore

Compliance & Certifications

CertificationsCal OSHA and ANSI
Environmentally FriendlyYes