Ballymore Work Titan 12 Step Heavy Duty Rolling Ladder, Perforated, 800 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Engineered for strength and safety, the Work Titan Ladder delivers an unmatched 800-lb. capacity, a stable 50-degree stairway slope, and Ballymore's patented Lift Assist Lockstep for effortless operation
PRICE
$2,349.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 113 in |
| Width | 32 in |
| Height | 163 |
| Weight Capacity | 800 lbs |
| Height to Top Step/Platform | 10 ft |
| Top Step Depth | 21 in |
| Step Width | 24 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Lift Assist Lock Step |
| Type | Rolling Ladder |
| Number of Steps | 12 |
| Color | Gray |
| Made in the USA | Yes |
| Step Type | Perforated |
| Material | Steel |
| Description | Heavy Duty Rolling Ladder |
| Manufacturers Part Number | WT-LA123221P |
| Step Angle | 50 ° |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI 14.7 |