Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tri-Arc

Model # :WBB2245563

MPN #: KDTF107166

Tri-Arc 7 Step Steel 16"W Tilt & Roll Ladder, Perforated Tread

Product Description
Heavy-duty 1-1/16" steel tubing makes this ladder ideal for warehouse use, stock picking or maintenance operations. This Perforated tread model has excellent slip-resistant steel steps for maximum traction and excellent ventilation that allows steps to dry efficiently. Tilt ladder forward on two 4" wheels to move from job to job. 4 large rubber end caps protect floor surfaces. 7" deep steps, 10" deep top platform and 42" handrails provide sure footing for safe, worry-free use. Meets OSHA & ANSI requirements. Powder coat finish. 450 lb. capacity.

Note: Cal-OSHA Kit model 640247 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.

PRICE
$625.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length59 in
Width31 in
Height106 in
Weight Capacity450 lbs
Weight93 lbs
Height to Top Step/Platform5 ft 10 in
Top Step Depth10 in
Step Width16 in
Handrail Height42 in

Product Details

Assembly RequiredYes
TypeTilt and Roll Ladder
Number of Steps7
ColorGray
Step TypePerforated
MaterialSteel
Manufacturers Part NumberKDTF107166
BrandTri-Arc

Compliance & Certifications

CertificationsANSI & OSHA