700 lb. capacity adjustable transverse bar. Width expands from 38" to a full 61". Features two 14" adjustable hook screws and two 38" braided steel 1/8" diameter cables.
Omega 700 lb. Cap. Engine Support Bar - 44700
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$235.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 38 - 61 in |
| Weight | 27.5 lbs |
| Chain Size | 38 x 1/8 in |
Product Details
| Type | Engine Transverse Bar |
| Capacity | 700 lbs. |
| Package Quantity | 1 |
| Description | Engine Transverse Bar With Arm |
| Color | Black |
| Manufacturers Part Number | 44700 |
| Brand | Omega |