ZING 700 Series Padlock, 1-1/2" Shackle, Yellow, Keyed Different
Write a Review
|
Questions & Answers (0)
Product Description
The 700 Series Safety Lockout Padlock is the most flexible and comprehensively applicable padlock on the market. The lock features a solid aluminum body with a hardened steel shackle for dependable industrial performance. Unique body design features bilingual wraparound labels; Zing locks are the only lockout padlock that can accommodate a bilingual label on a standard size padlock.
Each lock comes with three labels: English, English/Spanish, and English/French labels. Shackle inserts feature a barrier cap, which protects the lock body and interior from dirt and moisture. The body and shackle are encased in recycled plastic for extended durability and dielectric properties. 6-pin lock mechanism provides dependable security with key-retaining and auto-locking functions.
Each lock comes with three labels: English, English/Spanish, and English/French labels. Shackle inserts feature a barrier cap, which protects the lock body and interior from dirt and moisture. The body and shackle are encased in recycled plastic for extended durability and dielectric properties. 6-pin lock mechanism provides dependable security with key-retaining and auto-locking functions.
PRICE
$17.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Height | 3-1/4 in |
| Weight | 0.3 lbs |
| Body Length | 1-3/4 in |
| Shackle Diameter | 0.25 in |
| Shackle Inside Height | 1.5 Shackle in |
Product Details
| Lock Type | Aluminum body, steel shackle, protective covering for corrosion resistance. |
| Type | Keyed Different |
| Body Material | Plastic Covered Aluminum |
| Color | Yellow |
| Number of Locking Points | 6 |
| Series | 700 |
| Shackle Material | Steel |
| Includes | 1 Key and Trilingual Labels |
| Description | 700 Series Padlock, 1.5" Shackle, Yellow, Keyed Different |
| Package Quantity | 1 |
| Combination/Keying | Available |
| Manufacturers Part Number | 700KD-YELLOW |
| Brand | Zing |