American Lock® No. A1105YLW Solid Aluminum Rectangular Padlock - Yellow - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
American Lock solid aluminum padlocks are made from an exclusive aluminum alloy, offering strong protection against the elements They are offered in a full range of widths, shackle diameters and lengths Most aluminum padlocks have hardened boron alloy steel shackles for superior cut resistance, and are chrome plated for extra corrosion resistance.
PRICE
$508.80 Sold in packages of 24 / $21.20 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 3/4 in |
| Height | 1 in |
| Weight | 0.4 lbs |
| Shackle Diameter | 1/4 in |
| Shackle Inside Height | 1 in |
| Shackle Inside Width | 3/4 in |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Different |
| Type | Keyed Padlock |
| Body Material | Aluminum |
| Color | Yellow |
| Series | 1100 |
| Shackle Material | Chrome Plated Boron Alloy Steel |
| Style | Rectangular Rekeyable Padlock |
| Cylinder | 5-Pin APTC12 |
| Package Quantity | 24 |
| Manufacturers Part Number | A1105YLW |
| Brand | American Lock |