Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1462690

MPN #: 700256-BLU

Global Approved 700256-BLU, Pegboard Floor Stand W/5" C Channel Sliding, 16"W x 60"H, BL, 1 Pc

Product Description
Your display is key to maximizing sales. Presentation of your product, easy customer accessibility, and visual appeal all contribute to your bottom line. Increase your impulse sales using Azar's versatile merchandising racks! This two-sided spinning pegboard panel stands on a revolving silver metal base, provides effortless shopping for your customers. The freestanding swivel racks are simple to assemble with no tools required.

Add hooks, bins, bucket or trays, then load your product and you're ready to start selling. Add graphic sign 5"W x 60"H to the side C-Channels for extra branding and bring more attention to your display. The turntable display fixture is ideal for department and convenience stores (c-stores), tradeshow booths, or any retail environment. Our Azar Display stands for retail are easy to clean and maintain. They are strong and highly durable and can hold up in high traffic areas. Choose your preferred color!

Make your product pop with signage and branding using the T-strip on top of the pegboard display tower. Simply slide in a PVC header sign, card stock or use one of Azar's stock sign holders which are available in clear transparent (insert your own sign) or white opaque acrylic and mirror. Sign holder, hooks and accessories are sold separately.

Features:
  • Sold in Multiples of: 1
  • Material: High Impact Styrene
  • Assembled Height: 61"H
  • Panel Thickness: 0.125"
  • Panel Size: 16"W x 60"H
  • C-Channel Size: 5"W x 60"H
  • Base Size: 16" Dia
  • Base Color: Silver
  • Includes: T-Strip Sign Holder and C-Channels
PRICE
$269.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Height60 in

Product Details

MaterialAcrylic
Package Quantity1
ColorBlue
Manufacturers Part Number700256-BLU
BrandAzar Displays