Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1462460

MPN #: 700250-GRE

Pegboard Floor Stand, 16"W x 60"H, GN, 1 Pc

Product Description
Your display is key to maximizing sales. Presentation of your product, easy customer accessibility, and visual appeal all contribute to your bottom line. Increase your impulse sales using Azar's versatile pegboard display spinner rack! This two-sided spinning pegboard tower on a revolving silver metal base, provides effortless mobile shopping for your customers. The swivel display is simple to assemble with no tools required. Create your own planogram by adding hooks, bins, bucket or trays, then load your product and you're ready to start selling.

The pegboard gondolas are ideal for department and convenience stores (c-stores), tradeshow booths, or any retail environment. The rotating merchandiser stands have a small footprint with the perforated pegboard panels and can be loaded with a lot of product. Our merchandise racks for retail are easy to clean and maintain. This display fixture are strong and highly durable and can stand up to high traffic areas. There are many colors to choose from to find the perfect display for your needs.

Make your product pop with signage and branding using the T-strip on top of the pegboard display tower. Simply slide in a PVC header sign, card stock or use one of Azar's stock sign holders which are available in clear or white acrylic or mirror. Sign holder, hooks and accessories sold separately. Increase sales with Azar's POP displays!

Features:
  • Sold in Multiples of: 1
  • Material: High Impact Styrene
  • Assembled Height: 61"H
  • Panel Thickness: 0.125"
  • Panel Size: 16"W x 60"H
  • Base Size: 16 Dia
  • Base Color: Silver
  • Includes: T-Strip Sign Holder
PRICE
$209.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Height60 in

Product Details

MaterialAcrylic
Package Quantity1
ColorGreen
Manufacturers Part Number700250-GRE
BrandAzar Displays