Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1462451

MPN #: 700258-GRE

Global Approved 700258-GRE, Pegboard Floor Stand W/5" C Channel Sliding, 16"W x 66"H, GN, 1 Pc

Product Description
Your display is key to maximizing sales. Presentation of your product, easy customer accessibility, and visual appeal all contribute to your bottom line. Increase your impulse sales using Azar's versatile merchandising display racks! This two-sided spinning pegboard display stands on a revolving silver base with wheels, providing effortless shopping for your customers. The wheels also make it easy to move the pegboard gondola around the store and lock when in place. The display spinner is simple to assemble with no tools required.

Add hooks, bins, bucket or trays, then load your product and you're ready to start selling. Add graphic sign 5" w x 60" h to the side C-Channels for branding and bring more attention to your display. The pegboard turntable fixture is ideal for department and convenience stores (c-stores), tradeshow booths, or any retail environment. Our free standing swivel racks for retail are easy to clean and maintain. They are strong and highly durable and can stand up to high traffic areas. Choose your preferred color!

Make your product pop with signage and branding using the T-strip on top of the pegboard display tower. Simply slide in a PVC header sign, card stock or use one of Azar's stock sign holders which are available in clear (insert your own sign) or white acrylic and mirror. Sign holder, hooks and accessories sold separately.

Features:
  • Sold in Multiples of: 1
  • Material: High Impact Styrene
  • Assembled Height: 66"H
  • Panel Thickness: 0.125"
  • Panel Size: 16"W x 60"H
  • C-Channel Size: 5"W x 60"H
  • Base Size: 20"W x 16"D x 5"H
  • Base Color: Silver
  • Includes: T-Strip Sign Holder and C-Channels
PRICE
$365.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Height66 in

Product Details

MaterialAcrylic
Package Quantity1
ColorGreen
Manufacturers Part Number700258-GRE
BrandAzar Displays