Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1462556

MPN #: 700277-BLK

Pegboard Floor Stand, 13.5"W x 60"H, BK, 1 Pc

Product Description
Pegboard Spinners are the key to maximizing sales. Presentation of your product, easy customer accessibility, and visual appeal all contribute to your bottom line. Increase your impulse sales and place Azar's versatile retail display racks by the cash wrap or anywhere in your store! This two-sided spinning pegboard floor merchandising display stands on a silver rotating metal base. This revolving swivel gondola merchandiser provides effortless shopping for your customers. The carousel is simple to assemble, no tools are required.

Add hooks, bins, bucket or trays, then load your product on the perforated panels and you're ready to start selling. This custom turntable display is ideal for department and convenience stores (c-stores), tradeshow booths, or any retail environment. Our display racks for retail are easy to clean and maintain. These free standing fixtures are strong and highly durable and can withstand high traffic areas. Choose your preferred color! Create a planogram that works best for you.

Make your product pop with signage and branding using the T-strip on top of the pegboard display tower. Simply slide in a PVC header sign, card stock or use one of Azar's stock sign holders which are available in clear transparent for insert your own sign or white opaque acrylic and mirror. Sign holder, hooks and accessories are sold separately.

Features:
  • Sold in Multiples of: 1
  • Material: High Impact Styrene
  • Assembled Height: 61"H
  • Panel Thickness: 0.125"
  • Panel Size: 13.5"W x 60"H
  • Base Size: 13.5"W
  • Base Color: Silver
  • Includes: T-Strip Sign Holder
PRICE
$229.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-1/2 in
Height60 in

Product Details

MaterialAcrylic
Package Quantity1
ColorBlack
Manufacturers Part Number700277-BLK
BrandAzar Displays