- Polyester Fleece Material
- 2'" Silver Reflective Tape
- Two Lower Pouch Pockets
- Certification: ANSI/ISEA 107-2010
- Class 3
- Size:M-4XL 7001-Pullover Lime/Black
GSS Safety 7003 Class 3 Zipper Front Hooded Sweatshirt with Black Bottom, Lime, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$52.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Hi-Visibility Sweatshirt |
| Class | ANSI Class 3 |
| Color | Yellow |
| Number of Pockets | 2 |
| Closure Type | Zipper |
| Material | Polyester Fleece |
| Package Quantity | 1 |
| Gender | Men's |
| Description | Zipper Front Hooded Sweatshirt |
| Manufacturers Part Number | 7003-2XL |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2010 |