Applications:
- Flagging Crew
- Road Construction
- Utility Crew
- Survey Crew
- Construction
- Railway Workers
- Warehouse/Distribution
Weights & Dimensions
| Size | L |
Product Details
| Type | Hi-Visibility Sweatshirt |
| Class | ANSI Class 2 |
| Material | Polyester |
| Gender | Unisex |
| Package Quantity | 1 |
| Description | Hooded Sweatshirt W/Black Front |
| Color | Yellow |
| Manufacturers Part Number | 21684 |
| Brand | Ergodyne |