Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1462734

MPN #: 700505-BLK

Global Approved 700505-BLK, Pegboard Gift Card Display, 8"W x 20"H, BK, 1 Pc

Product Description
Impulse buys at the cash wrap are key to boosting and maximizing sales. Presentation of your product on a great display, easy customer accessibility, and visual appeal all contribute to your bottom line. Increase your sales using Azar Display's versatile counter turntable racks! This two-sided display stands on a plastic revolving base, providing easy customer access. Azar Display's pegboard counter displays are a great way to showcase a featured product at the customer's eye level. This kit includes 20 pocket holders. Pocket dimensions are 4.125"W x 0.875"D x 2"H. The small counter pegboard display is ideal to sit on any counter or table top in department and convenience stores (c-stores), tradeshow booths, or any retail environment. Our rotating tabletop display racks for retail merchandising are easy to clean and maintain.

Features:
  • Sold in Multiples of: 1
  • Material: Acrylic
  • Number of Pockets: 20
  • Overall Measurement: 8"W x 20.625"H
  • Base Diameter: 9" dia.
  • Pocket Dimensions: 4.125"W x 0.875"D x 2"H
  • Loading Style: Top Loading
PRICE
$76.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Height20 in

Product Details

StyleTwo Sided
MaterialAcrylic
Package Quantity1
DescriptionPegboard Gift Card Display
ColorBlack
Manufacturers Part Number700505-BLK
BrandAzar Displays