Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1104595

MPN #: 701414-WHT

Global Approved 701414-WHT Interlocking Pegboard Countertop Display, 14" x 20", White Solid ,1 Piece

Product Description
Impulse buys at the cash wrap are key to boosting and maximizing sales. Presentation of your product on a great display, easy customer accessibility, and visual appeal all contribute to your bottom line. Increase your sales using Azar's versatile counter turntable racks! This four-sided spinning counter pegboard display sits on a revolving plastic base. Catch your customers attention by featuring product at the customers eye level. The spinner display is simple to assemble.

Add hooks, bins, buckets or trays, then load your product and you're ready to start selling. The 4-sided counter pegboard display is ideal to sit on any counter or table top in department and convenience stores (c-stores), trade show booths, or any retail environment. Our rotating swivel tabletop display racks for retail merchandising are easy to clean and maintain. They are strong, highly durable and take up minimal space on your counter. Choose your preferred color- choose from the many available pegboard panel colors!

Make your product pop with signage and branding using the T-strip on top of the pegboard display tower. Simply slide in a PVC header sign, card stock or use one of Azar's stock sign holders which are available in clear transparent for inserting your own sign or white opaque acrylic and mirror. Sign holders, hooks and accessories are sold separately. *Please note once assembled, it cannot be disassembled.

Features:
  • Sold in Multiples of: 1
  • Material: High Impact Styrene
  • Assembled Height: 21"H
  • Panel Thickness: 0.125"
  • Panel Size: 14"W x 20"H
  • Base Size: 12" Dia
  • Base Color: Clear for all except Black and White units
  • Includes: T-Strip Sign Holder
PRICE
$65.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth14 in
Height20 in

Product Details

StyleInterlocking
MaterialPlastic
Package Quantity1
DescriptionPegboard Countertop Display
ColorWhite
Manufacturers Part Number701414-WHT
BrandAzar Displays