Button Socket Cap Screw, 1/4-20 x 1-1/2", Steel Alloy, Thermal Black Oxide, FT, UNC, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Cylindrical head with a rounded top. Allen/Hex Keys are used to drive the screw.
PRICE
$32.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Size | 1/4-20 |
| Head | Button Socket |
| Thread | Coarse in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive Type | Allen |
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Alloy Steel |
| Description | Socket Cap Screw |
| Package Quantity | 100 |
| Manufacturers Part Number | 701125 |
| Full or Partial Thread | Full |
| Brand | Brighton-Best |