Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1462872

MPN #: 701160-50PK

Global Approved 701160, Safety Loop Hook, 6"L, Metal - Pkg Qty 50

Product Description
Made from high quality metal, this safety metal loop hook with a galvanized metal finish is sustainable for all types of indoor and outdoor use. Galvanizing produces a durable and strong metal with a no maintenance finish. This sturdy and durable hardware hook can be used in a pegboard or slat wall. The double loop hook diameter measures 0.148" and utilizes two peg holes to secure the hook into the peg or slatwall. These multipurpose straight hooks are perfect for a wholesale store, supermarket display fixture, convenience store, hypermarket, warehouse display rack, shopping mall decoration, or for retail stores and storage. Use these scratch-free wire hooks for your metal or non-metal pegboard. These metal pegboard hooks can support heavier merchandise in a retail environment or for tool storage at home in a garage, workbench, kitchen or basement to keep your tools safe, clean and organized. Easy to install and clean. Sold in Packs of 50.

Features:
  • Sold in Packs of: 50
  • Material: Metal Wire
  • Measurement: 6"
  • Color: Silver
PRICE
$38.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number701160-50PK
MaterialMetal
Package Quantity50
ColorSilver
BrandAzar Displays