Wiremold CabinetMATE Power Strip, 11 Outlets, 20A, 15' Cord
Write a Review
|
Questions & Answers (0)
Product Description
Eleven 20A outlets with t-slots, 15' (4.6m) cord. Length 70'' (1.8m). Receptacle center-to-center 6'' (152mm). 20 Amp unit with a 20A resettable circuit breaker.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 15 ft |
| Dimensions | 70" x 1-1/2" x 1-3/16" in |
| Strip Length | 70 in |
Product Details
| Receptacle Style | 5-20R |
| Voltage Rating | 120 V |
| Mounting Location | Snap/Slide |
| EMI/RF Noise Filter | No |
| Data Line Protection | No |
| Material | Aluminum |
| Manufacturers Part Number | 7011ULBD20R |
| Timer | No |
| Number of Outlet Rows | 1 |
| Brand | Wiremold |
| Type | Power Strip |
| Color | Silver |
| Amperage | 20 A |
| Series | CabinetMATE Series |
| Overload Protection | 20A Circuit Breaker % |
| Automatic Shut Off | No |
| Surge Protection Failure Alarm | No |
| Frequency Rating | 60Hz |
| Package Quantity | 1 |
| Surge Protection | No |
| Medical Grade | No |
| Power Indicator | No |
| USB Port | No |
| Number of Receptacles | 11 |
Compliance & Certifications
| Certifications | UL, cUL |