Wiremold ULBH4-6 Multi-Outlet Power Unit, 10-3/4"L, 4 Outlets, 6' Cord
Write a Review
|
Questions & Answers (0)
Product Description
Four outlets. Rugged white aluminum housing. 6' (1.8m) 14/3 SJT white cord with NEMA 5-15 plug. Length 10 3/4'' (237mm). Receptacle center-to-center 1 1/2'' (38mm). Snap-on, slide-off mounting. Not for use in critical care environments. NOTE: Not for use where Article 517 of NEC requires Hospital Grade Outlets.
PRICE
$105.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 6 ft |
| Dimensions | 10-3/4" x 2" x 1" in |
| Strip Length | 11 in |
Product Details
| Receptacle Style | 5-15R |
| Voltage Rating | 120 V |
| Mounting Location | Snap/Slide |
| EMI/RF Noise Filter | No |
| Data Line Protection | No |
| Material | Aluminum |
| Joules | 3kA |
| Manufacturers Part Number | ULBH4-6 |
| Timer | No |
| Number of Outlet Rows | 1 |
| Brand | Wiremold |
| Type | Power Strip |
| Color | White |
| Amperage | 15 A |
| Series | Workstation Power Solutions |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | No |
| Surge Protection Failure Alarm | No |
| Frequency Rating | 60Hz |
| Package Quantity | 1 |
| Surge Protection | No |
| Medical Grade | No |
| Power Indicator | No |
| USB Port | No |
| Number of Receptacles | 4 |
Compliance & Certifications
| Certifications | UL,cUL |