Vikan 70132 Paddle Scraper- Flexible, Green
Write a Review
|
Questions & Answers (0)
Product Description
Intended for scraping substances from the sides of containers, the flexible paddle scraper is a great tool for prepping prior to the cleaning procedure. The Euro-thread connection allows for pairing with any length or type of Vikan handle, so it can be used on everything from large vats to simple mixing bowls.
PRICE
$19.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-5/16 in |
| Depth | 1 in |
| Height | 8-3/4 in |
| Weight | 0.3 lbs |
Product Details
| Temperature Range | 176 °F |
| Material | Polyethylene |
| Description | Paddle Scraper- Flexible |
| Color | Green |
| Manufacturers Part Number | 70132 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |