Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vikan

Model # :WBB2379687

MPN #: 70134

Vikan 70134 Paddle Scraper- Flexible, Red

Product Description
Intended for scraping substances from the sides of containers, the flexible paddle scraper is a great tool for prepping prior to the cleaning procedure. The Euro-thread connection allows for pairing with any length or type of Vikan handle, so it can be used on everything from large vats to simple mixing bowls.

PRICE
$20.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-5/16 in
Depth1-3/16 in
Height8-3/4 in
Weight0.3 lbs

Product Details

Temperature Range176 °F
MaterialPolyethylene
DescriptionPaddle Scraper- Flexible
ColorRed
Manufacturers Part Number70134
BrandVikan

Compliance & Certifications

CertificationsFDA Compliant