Add hooks, bins, bucket or trays, then load your product onto the pegboard carousel and you're ready to start selling. The rotating fixture is ideal for department and convenience stores (c-stores), tradeshow booths, or any retail environment. Our spinners are easy to clean and maintain. They are strong , highly durable, mobile and can stand up to high traffic areas. With multiple colors to choose from, you can pick the one that makes your product stand out the most.
Make your product pop with signage and branding using the T-strip on top of the Pegboard Tower. Simply slide in PVC header sign, card stock or use one of Azar's stock sign holders which come in clear/transparent, white, acrylic and mirror. Add hooks, bins, buckets and trays to the panel to organize loose items and prepare your display for the sales floor. Sign holder, hooks and accessories are sold separately. *Please note once assembled, it cannot be disassembled.
Features:
- Sold in Multiples of: 1
- Material: High Impact Styrene
- Assembled Height: 48"H
- Panel Thickness: 0.125"
- Panel Size: 14"W x 40"H
- Base Size: 18"W x 18"D x 8"H
- Base Color: Silver
- Includes: T-Strip Sign Holder
- Please Note: Once assembled, this item cannot be disassembled.