Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322063

MPN #: 700728-GRE

Global Approved 700728-GRE, Two-Sided Pegboard Floor Display W/ Studio Base, 14-1/2"W x 14"D x 44"H

Product Description
Pegboard Display Racks are the key to maximizing sales. Presentation of your product, easy customer accessibility, and visual appeal all contribute to your bottom line. Increase your impulse sales by placing Azar's versatile retail display racks near the cash wrap or anywhere in your store!

This two-sided stationary pegboard floor display stands on a heavy duty rectangular silver metal base. Add wheels to move the pegboard to different locations seamlessly around the store, then lock wheels in place. Provide effortless shopping for your customers with this sleek and modern looking gondola display. Add a graphic sign to the side C-Channels for branding and bring more attention to your merchandising stand. Stocking and replenishing the merchandising fixture with product has never been easier! The pegboard panel is simple to assemble, no tools are required.

Add hooks, bins, bucket or trays, then load your product on the perforated panels and you're ready to start selling. This stock free standing display is ideal for department and convenience stores (c-stores), tradeshow booths, or any retail environment. Our display racks for retail are easy to clean and maintain. The sleek metal design of our ultra modern studio base will draw customers' attention to any product that is displayed. These POP fixtures are strong and highly durable and can withstand high traffic areas.

Choose your preferred pegboard color! Make your product pop with signage and branding using the T-strip on top of the pegboard display tower. Create a planogram! Simply slide in a PVC header sign, card stock or use one of Azar's stock sign holders which are available in clear transparent for insert your own sign or white opaque acrylic and mirror. Add your own decals to the base for extra branding. Sign holder, hooks, wheels, decals and accessories sold separately.

Features:
  • Sold in Multiples of: 1
  • Material: High Impact Styrene
  • Assembled Height: 58"H
  • Panel Thickness: 0.125"
  • Panel Size: 13.5"W x 44"H
  • Base Size: 14.5"W x 14"D x 13.5"H
  • Base Color: Silver
  • Includes: T-Strip Sign Holder and Four Wheels
  • C-Channel Size: 5"W x 42"W
  • C-Channel Graphic Size: 4.85"W x 41.75"W
PRICE
$259.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/2 in
Depth14 in
Height44 in
Weight11 lbs

Product Details

TypePegboard
MaterialHigh Impact Styrene
Package Quantity1
ColorGreen
Manufacturers Part Number700728-GRE
BrandAzar Displays