Vikan 70356 5.0" Pipe Brush- Medium, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
The medium bristles on this brush make it useful to clean areas like small tanks and containers. It is often used to clean mixers for blending ingredients, and fits well into meat mincer barrels. Requires a European-thread handle, and may be attached to any length handle to fit the user's needs.
PRICE
$44.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/4 in |
| Depth | 4-13/32 in |
| Height | 5-1/4 in |
| Weight | 0.7 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene /Stainless Steel (Staples) |
| Description | Medium Pipe Brush |
| Color | Yellow |
| Manufacturers Part Number | 70356 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |