Vikan 70644 16" UST Deck Scrub- Stiff, Red
Write a Review
|
Questions & Answers (0)
Product Description
Vikan's 16" Ultra Safe Technology Deck Scrub with Ultra Bristle Security is effective for scrubbing surfaces with stubborn messes. The angled arrangement of the Bristle Security Units ensures efficient and effective cleaning, while the lack of resin, glue, and staples means bristle units are easy to clean, FDA-compliant, and more secure.
PRICE
$65.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-7/8 in |
| Depth | 15-1/4 in |
| Height | 3-29/32 in |
| Weight | 0.9 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene /Stainless Steel (Staples) |
| Description | Stiff UST Deck Scrub |
| Color | Red |
| Manufacturers Part Number | 70644 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |