Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB1224655

MPN #: JT9-708658K

JET JT9-708658K Model DC-1100VX-5M 1.5HP 1-Phase 115/230V 5-Micron Dust Collector W/ Bag Filter Kit

Product Description

The JET DC-1100VX-5M features the exclusive Vortex Cone™ which improves chip separation to prevent clogging of the filter, and increases packing efficiency of the collector bag. The filter bag captures up to 98% of 5-micron particles. The high air velocity (CFM) stands up to any competitive specifications, and the industrial controls are designed for years of durable use. Collection bags have a snap ring for fast installation and removal. Casters offer maneuverability within the shop.

Features:

  • Vortex Cone improves chip separation and collector bag packing efficiency
  • Eliminates premature filter clogging for sustained performance
  • Single-stage design for economical and quiet operation
  • Industrial controls designed for years of trouble-free use
  • Quick-connect collection bags with elastic band for fast, easy installation and removal
  • High air velocity (CFM) design stands up to any competitive specifications
  • Permanently lubricated, totally enclosed, fan-cooled motors are rated for continuous-duty
PRICE
$769.00

1
1
Ships in 101 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37 in
Width28 in
Height79 in
2 Hose Connection Diameter4(2 Each) in
Air Inlet6,4 in
Particle Size5 mic
Collection Bag Capacity5.3 ft³
1-Hose Connection Diameter6 in
Collection Bag Length30 in
Filter Bag/Canister Length30 in
Bag Diameter20 in
Impeller Diameter11 in

Product Details

Prewired Voltage115 V
Impeller MaterialSteel
Velocity @ 4" (FPM)8464 ft/min
Air Flow @ 4 Inches1100 CFM
Phase1
Manufacturers Part NumberJT9-708658K
Motor Horsepower1-1/2 HP
BrandJET
Number of Air Inlets3
TypeDust Collection System
Static Pressure (Inches of Water)10.5 in
Remote ControlNo
Amperage11/5.5 A
Sound Rating70-80
Number of StagesSingle
Voltage115/230 V
Dust Collector TypeBag
Max Airflow1100 CFM

Warranty

Warranty5 yr