Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
JET

Model # :WBB1224639

MPN #: JT9-708733

JET JT9-708733 Replacement Inner Filter For AFS-1000B Dust Collector

Product Description

Inner Filter for JET AFS-1000B

Features:

  • High qualtiy replacement filter
PRICE
$119.95

Min. purchase quantity is 2
2
2
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width20 in
Height4 in
Particle Size1 mic

Product Details

TypeAir Filtration Replacement Filter
DescriptionAFS-1B-IF, Replacement Inner Filter for AFS-1000B
Manufacturers Part NumberJT9-708733
For Use WithAFS-1000B
ElectrostaticNo
WashableYes
Inner or Outer FilterInner
BrandJET