Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB2248386

MPN #: 882-G1/2-MS-M

Brass Breather Filter with G 1/2" Pipe Thread - J.W. Winco 882-G1/2-MS-M

Product Description
GN 882 breather filters are used when air exchange is to be allowed between the inside of the container and the ambient air. The filter prevents airborne particles like dust from being carried from the outside to the inside of the container. It also ensures that oil (or other fluid) particles do not escape to the outside. Temperature resistant from -22° F to 212° F (-30° C to +100° C).

PRICE
$35.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nut Width29mm
Across Flats27mm
Body Height25mm
Breather Cap Diameter20mm
ThreadG 1/2 in
Sealing Ring Diameter26mm
Thread Length8mm in
Nut Height12mm

Product Details

SeriesGN882
Valve Body MaterialBrass
Air Filter Material304 Stainless Steel
Filter CategoryG2-G3
Breather Cap Material304 Stainless Steel
Manufacturers Part Number882-G1/2-MS-M
Sealing Washer MaterialDIN 7603 A, Soft Iron 1.0338
BrandJ.W. Winco