Allegro 7130-04 LiftBak Back Support, X-Large
Write a Review
|
Questions & Answers (0)
Product Description
A rugged 5" belt with rigid foam that forms to the body for maximum support. Is designed for freedom of movement for easy all day wear. Size X-Large.
PRICE
$28.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Size | XL |
| Waist Size | 58 - 68 in |
Product Details
| Type | Back Support With Dual Panels |
| Color | Black |
| Series | 7130 |
| Closure Type | Buckle And Strap |
| Suspenders | None |
| Material | Polypropylene, EVA Foam |
| Package Quantity | 1 |
| Description | LiftBak Back Support |
| Manufacturers Part Number | 7130-04 |
| Brand | Allegro Industries |