FUTURO Comfort Stabilizing Back Support, 46816ENR, Large/X-Large, 2/cs
Write a Review
|
Questions & Answers (0)
Product Description
The FUTURO Comfort Stabilizing Back Support provides the extra support you need during your run, workout and daily activities. Customizable straps let you adjust the fit to your specifications, and breathable construction releases excess heat and moisture for all day comfort. Stay on schedule, keep your appointments and get out and about by relying on the sturdy support of the FUTURO Comfort Stabilizing Back Support. Firm Design Offers Customizable Levels Of Support And Compression, Adjustable Straps Provide A Personalized Fit, Helps Provide Support To A Stiff, Strained Or Aching Back. Breathable Materials Enhance Airflow To Help Keep Skin Dry, Breathable Materials Enhance Airflow To Help Keep Skin Dry, Anatomical Design Allows Natural Range Of Motion, Back Panel Evenly Distributes Support, Supported By Our Expert Panel Of Engineers And Medical Professionals, Size: S/M, L/Xl, 2Xl/3Xl, Color: Grey.
PRICE
$90.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L/XL |
| Waist Size | 39 - 50 in |
| Waist | 39 - 50 in |
Product Details
| Type | Back Stabilizer |
| Color | Gray |
| Application | Post Surgery |
| Style | Support |
| Closure Type | Dual Cord System |
| Material | Elastic |
| Package Quantity | 2 |
| Manufacturers Part Number | 7100155729 |
| Fits | Moderate |
| Brand | FUTURO |