Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Airmaster Fan

Model # :WBB2348763

MPN #: 71586

Airmaster Fan 71586 30 Inch Commercial Pedestal Fan - Non-Oscillating - 1/4 HP - 6100 CFM

Product Description
Airmaster Fan Commercial Non-Oscillating Fans

Key Features
  • Packaged in one UPS shippable carton
  • 115V, 1/4 HP, 1 phase, 3 speed, totally enclosed air over ball bearing motor
  • Galvanized steel propeller
  • 15' supply cord and three prong plug included
  • 2 Year Warranty - Affordable Quality


PRICE
$445.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight87 lbs
Cord Length15 ft
Fan Diameter30 in

Product Details

Max Ambient Temperature104 °F
Number of Speeds3
Fan TypeCommercial
Number of Blades3
For Use WithSpot & People Cooling
Blade MaterialSteel
Motor TypeTotally Enclosed Air Over
MaterialSteel
Phase1
Blade TypeGalvanized Steel
Manufacturers Part Number71586
Indoor/OutdoorIndoor
Sound Level74
BrandAirmaster Fan
RPM1100 rpm
TypePedestal Fan
CFM2700/6100 CFM
Horsepower1/4 HP
ColorBlack / Gray
Amperage3.5 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage115 V
Oscillating/Non OscillatingNon Oscillating
FeaturesPull Chain Switch
Power Cord TypeSJT Type Plug

Warranty

Warranty2 yr

Compliance & Certifications

Certifications UL/SAFETY US CA