- Nickel-chrome plating helps protect against corrosion and makes cleaning easy
- Sized for optimum comfort and balance
- Ratcheting gear features up to 80 teeth, minimizing swing arc in tight spaces
- Manufactured from special alloy steel, precision-forged and heat treated for optimum strength and durability
- SuperCombo® open end has specially designed grooves that direct wrench force away from fastener corners
- Supertorque box opening design allows the application of higher torque without rounding or deforming hex fastener points
- No contact is made at the corners. Instead, wrenching forces are placed on the flat surfaces behind the points
Williams® 7/16" 12 Point Standard Ratcheting Combination Wrench, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$28.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-5/8 |
| Weight | 0.1 lbs |
| Size | 7/16 |
| Opening Size | 7/16 in |
Product Details
| Type | Combination Wrench |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 1 |
| Color | Silver |
| Opening Type | Open/Box |
| Socket/Wrench Points | 12 |
| Material | Alloy Steel |
| Ratcheting | Yes |
| Manufacturers Part Number | JHW1214RS |
| Brand | Williams |