- Tools complete with Tools@Height Attachment Point
- SuperCombo® open end has specially designed grooves that direct wrench force away from fastener corners
- SuperTorque box opening design allows application of higher torque without rounding or deforming hex fastener points. No contact is made at the corners. Instead, wrenching forces are placed on the flat surfaces behind the points
- Meets or exceeds aerospace specification as 954 for 12 point fasteners (as defined by as 870) to provide accurate torque/tension relationship for precision application
- May be used on all common hex (6 point) fasteners with considerable advantage over conventional box end wrenches to increase both hand tool flexibility and economy
- Box and open end openings are identical
Williams® 7/16" 12-Point Tools@Height SuperCombo® Combination Wrench, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$44.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 |
| Weight | 6 lbs |
| Size | 7/16 |
| Opening Size | 7/16 in |
Product Details
| Type | Combination Wrench |
| Socket/Wrench Points | 12 |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 1 |
| Color | Silver |
| Manufacturers Part Number | JHW1214SC-TH |
| Opening Type | Open/Box |
| Brand | Williams |