Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3071480

MPN #: JT9-6517001

JET® 7/16-14 Hex Nut Plain, JT9-6517001

Product Description

For Use With:
  • Jet J-A3816 (354500) 15-Inch Vari-Speed Drill Press
  • J-A3816 (354500) 15-Inch Vari-Speed Drill Press
  • J-A5816 (354550) 15-Inch Vari-Speed Drill Press
  • J-A5816 (354550) 15-Inch Vari-Speed Drill Press
  • J-A5818 (354551) 15-Inch Vari-Speed Drill Press
  • J-A5818 (354551) 15-Inch Vari-Speed Drill Press
  • A5816 (5507564) 15-Inch Vari-Speed Drill Press
  • A5816 (5507564) 15-Inch Vari-Speed Drill Press
  • A5818 (5507564) 15-Inch Vari-Speed Drill Press
  • A5818 (5507564) 15-Inch Vari-Speed Drill Press
  • A5836 (5507564) 15-Inch Vari-Speed Drill Press
  • A5836 (5507564) 15-Inch Vari-Speed Drill Press
  • A5838 (5507564) 15-Inch Vari-Speed Drill Press
  • A5838 (5507564) 15-Inch Vari-Speed Drill Press
  • A3816 (5507564) 15-Inch Vari-Speed Drill Press
  • A3816 (5507564) 15-Inch Vari-Speed Drill Press
  • A3818 (5507564) 15-Inch Vari-Speed Drill Press
  • A3818 (5507564) 15-Inch Vari-Speed Drill Press
  • A3836 (5507564) 15-Inch Vari-Speed Drill Press
  • A3836 (5507564) 15-Inch Vari-Speed Drill Press
  • A3838 (5507564) 15-Inch Vari-Speed Drill Press
  • A3838 (5507564) 15-Inch Vari-Speed Drill Press
  • 1150 15" Drill Press
  • 1150 15" Drill Press
  • 225 24" Planer
  • 1150HD 15In. Drill Press
  • 1150HD 15In. Drill Press


PRICE
$5.50

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-6517001
TypeHex Nut Plain
For Use WithDrills, Drill Press, Planers
BrandJET