- Made from S2 modified shock resistant steel for professional performance and durability
- High strength industrial magnet
- Precision controlled heat treatment for extreme durability and wear protection
Vega 7/16" Magnetic Nutsetter x 2-9/16" - SDS, S2 Steel, Gunmetal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$11.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-9/16 |
| Size | 7/16 in |
Product Details
| Type | Magnetic Nutsetter |
| Drive | SDS |
| Finish | Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | 7/16 Mag Nutsetter |
| Shank Type | SDS |
| Manufacturers Part Number | 165MN716SDS |
| Tip Type | Standard Hex |
| Brand | Vega |