- Made from S2 modified shock resistant steel for professional performance and durability
- High strength industrial magnet
- Lobular design reduces stripping damage of hex head fasteners by driving the fastener on the sides instead of the corners
Vega 2-9/16" Lobular Magnetic Nutsetter, 1/4" Hex, S2 Steel, Gunmetal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4.53
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-9/16 |
| Size | 1/2 in |
Product Details
| Type | Nutsetter |
| Drive | 1/4 |
| Finish | Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Lobular Mag Nutsetter |
| Shank Type | Hex |
| Manufacturers Part Number | 165MN816R |
| Tip Type | Lobular Magnetic |
| Brand | Vega |