Allegro 7160-04 Bodybelt Back Support, X-Large
Write a Review
|
Questions & Answers (0)
Product Description
The Bodybelt offers great support and comfort levels. Included are suspenders and stays. Hand washable. Size X-Large.
PRICE
$28.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Size | XL |
| Waist Size | 58 - 68 in |
Product Details
| Type | Back Support With Foam Core |
| Color | Black |
| Series | 7160 |
| Closure Type | Hook And Loop |
| Suspenders | Adjustable, Detachable |
| Material | Medical Grade |
| Package Quantity | 1 |
| Description | Bodybelt Back Support |
| Manufacturers Part Number | 7160-04 |
| Brand | Allegro Industries |