Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ready America

Model # :WBB2219751

MPN #: 71640

Ready America® 71640 Toilet Bucket Kit, 1-4 persons

Product Description
Some unforeseen emergency situations will cause lack of access to modern bathroom conveniences. Make sure your classroom or office has the hygiene supplies necessary should you find yourself needing to improvise, by keeping this secure and waterproof bucket of toilet and hygiene supplies on hand. The bucket is stocked with hygiene and toilet provisions for one to four people.

Kit Contains:
  • (1) 5-Gallon Bucket
  • (1) Toilet Seat Bucket Lid
  • (3) Bio Blue Toilet Chemicals
  • (1) Instruction Sheet for Bio Blue
  • (3) Bio-Hazard Bags
  • (1) Toilet Paper Roll
  • (1) Wipes in Soft Dispenser
  • (2) Nitrile Gloves
PRICE
$48.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/2 in
Width12-1/2 in
Height15 in

Product Details

TypeToliet Kit
Closure TypeSnap-On Lid
DescriptionToilet Bucket Kit
Person Count4
Shelf LifeFood and Water - 5 Years from Date of Manufacturer
Manufacturers Part Number71640
Case MaterialPlastic
BrandReady America