Kit contains:
Actual contents or product packaging may vary from that shown in photo.
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 12-1/2 in |
| Height | 15 in |
Product Details
| Type | Toliet Kit |
| Closure Type | Snap-On Lid |
| Description | Toilet Bucket Kit |
| Person Count | 10 |
| Shelf Life | Food and Water - 5 Years from Date of Manufacturer |
| Manufacturers Part Number | 71641 |
| Case Material | Plastic |
| Brand | Ready America |