Allegro 7170 All Fit Back Support
Write a Review
|
Questions & Answers (0)
Product Description
The All Fit Back Support offers full support and fits most wearers. A comfortable neoprene pad fits center of the back over spine. Hand washable.
PRICE
$36.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/4 in |
| Size | One Size |
| Waist Size | 26 - 48 in |
Product Details
| Type | Back Support With Foam Core |
| Color | Black |
| Series | 7170 |
| Closure Type | Hook And Loop |
| Suspenders | Adjustable, Detachable |
| Material | Spandex |
| Package Quantity | 1 |
| Description | All Fit Back Support |
| Manufacturers Part Number | 7170 |
| Brand | Allegro Industries |