IMPACTO® AIR PLUS Air Belt® Lumbar Support. Features unique patented inflatable air technology. Multi-celled air chambers conform to the back when air is added to provide relief from back pain. Moisture absorbing inner lining and nylon outer cover.
Impacto Air Plus Air Belt Back Suppport S/M 24-35In, Air Technology Cushions, Supports, Stabilizes
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Size | S/M |
| Waist Size | 24 - 35 in |
Product Details
| Type | Back Support |
| Color | Blue |
| Series | Air Plus |
| Closure Type | Hook And Loop |
| Suspenders | None |
| Material | Nylon |
| Package Quantity | 1 |
| Description | AIR PLUS Air Belt® Lumbar Support |
| Manufacturers Part Number | APSML |
| Brand | IMPACTO |