Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865521

MPN #: 717WH

Wiremold 717wh Internal Elbow, White, 2-3/4"L

Product Description
Wiremold 717WH Internal Elbow, White, 2-3/4"L

Features

  • Low-profile, unobtrusive appearance
  • Blends with any door or setting
  • ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint
  • Fittings have removable covers which allow easy access to wiring for changes and additions
PRICE
$3.70

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/4 in

Product Details

Manufacturers Part Number717WH
DescriptionInternal Elbow
ColorWhite
BrandWiremold
Voltage Rating600V V