x

Take 15% off your entire order!

Offer applied at checkout

+

UltraPlay 72" Augusta Bench w/ Back, Horizontal Slat, Spartan Bronze

UltraPlay 72" Augusta Bench w/ Back, Horizontal Slat, Spartan Bronze

Item #: WBB2152984

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,264.00

$377.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity Discount

  • Buy 1-2 $2,264.00 ea.
  • Buy 3+ $2,151.00 ea.

Quantity

Customers Also Viewed

UltraPlay 72" Augusta Bench w/ Back, Horizontal Slat, Spartan Bronze

The Augusta Bench with back combines durability and design with its unique, sleek look. This bench is all MIG welded and is powder coated. The legs are made from 3/4" laser cut steel plate. Bench ships fully assembled and is surface mounted.

  • LENGTH INCHES 72
  • WIDTH INCHES 26-3/4
  • HEIGHT INCHES 37
  • COLOR FINISH Brown
  • BRAND UltraPlay
  • CONSTRUCTION Steel
  • DESCRIPTION Slat Bench w/ Back
  • FRAME COLOR Silver
  • FRAME CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER P93N-HS6
  • PACKAGE QUANTITY 1
  • SEAT HEIGHT INCHES 18
  • TYPE Steel Slat Bench
  • WEIGHT LBS 305
  • STYLE Backed Bench
  • LIMITED WARRANTY 1 Year
  • MOUNT TYPE Surface
  • COLLECTION Augusta
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

UltraSite 48" Savannah Steel Slat Bench w/ Curved Back, Red

Item #: B2345046

Not Yet Rated

Usually ships in 30 to 33 days

$1,757.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
UltraPlay 72" Augusta Bench w/ Back, Horizontal Slat, Spartan Bronze

UltraPlay 72" Augusta Bench w/ Back, Horizontal Slat, Spartan Bronze

Item #: WBB2152984

The item above has been added to your shopping list:

List name

Save Item to

Select List

    UltraPlay 72" Augusta Bench w/ Back, Horizontal Slat, Spartan Bronze
    UltraPlay 72" Augusta Bench w/ Back, Horizontal Slat, Spartan Bronze
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant