Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bohlmann

Model # :WBB583632

MPN #: BB-72GC-POLI TAN-GRY

Bohlmann 72" Commercial Concrete Bench W/Backrest, Polished Tan River Rock Seat, Gray Limestone Legs

Product Description
Bohlmann offers a complete line of durable, naturally beautiful, pre-cast concrete benches for all your outdoor seating needs. The pre-cast concrete construction makes them easy to clean and virtually maintenance free. This concrete bench has decorative grooves that give the effect of heavy wood slats. It is a good choice when a lighter weight or low-profile seating option is desired. The total height of this bench is 17 inches.

PRICE
$1,159.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width24 in
Height32 in
Weight550 lbs
Seat Length72 in
Seat Width11-1/2 in
Seat Height17 in

Product Details

Assembly RequiredYes
TypeBacked Bench
Frame Color FamilyGray Limestone
ColorTan River Rock
Finish TypePolished
MaterialConcrete
Frame MaterialConcrete
Arm TypeArmless
Manufacturers Part NumberBB-72GC-POLI TAN-GRY
Mounting StyleSurface
BrandBohlmann