Bohlmann 72" Commercial Concrete Bench W/Backrest, Polished White Seat, Red Quartzite Legs
Write a Review
|
Questions & Answers (0)
Product Description
This massive bench has a modern, sculptured appearance. Its top and legs are poured in one piece, and its sides and legs are finished with exposed aggregate. The comfortable top surface is a light etching of concrete. Popular in malls and high traffic areas, this bench is designed to be durable and easy to maintain.
PRICE
$1,485.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 24 in |
| Height | 31 in |
| Weight | 550 lbs |
| Seat Length | 72 in |
| Seat Width | 11-1/2 in |
| Seat Height | 17 in |
Product Details
| Assembly Required | Yes |
| Type | Backed Bench |
| Frame Color Family | Red |
| Color | White |
| Finish Type | Polished |
| Material | Concrete |
| Frame Material | Concrete |
| Arm Type | Armless |
| Manufacturers Part Number | BB-72GC |
| Mounting Style | Surface |
| Collection | Commercial |
| Brand | Bohlmann |