72 Compartment Economy Literature Organizer - Black
Write a Review
|
Questions & Answers (0)
Product Description
There is always value in organizing! To organize effectively you need the right tools for the right space. The Value Sorter will improve neatness and is a great addition to any mailroom, office, school, or store. Use compartments as a mailbox, material holder, or stationary sorter. The steel shell complete with support shelves and a solid fiberboard back ensure stability and durability. Compartments are formed with heavy-duty corrugated fiberboard. Unit has oversized compartments that comfortably hold up to 550 sheets of letter-size paper. Compartments are wide enough to easily accommodate letter-size file folders. Wide shelf fronts have built-in label holders (labels included). Includes 72 compartments. Black finish.
PRICE
$635.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32-1/4 in |
| Depth | 13-1/2 in |
| Height | 75 in |
| Weight | 59 lbs |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Number of Compartments | 72 |
| Description | 72 Compartment Economy Literature Organizer |
| Color | Black |
| Brand | Safco |