Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB197447

MPN #: 9221GRR

36 Compartment Steel Literature Organizer - Gray

Product Description
Quality-built, premium steel unit has a strong steel frame, shelves, and dividers with a solid fiberboard back. Interlocking design of the shelves and dividers add extra strength to hold up to the heaviest load. Wide shelf fronts serve as generous label holders. Unit features Thirty-six letter-size compartments. Each compartment will hold up to 750 sheets. The organizer can be placed on the floor, desk or table, and can even be mounted to a wall with optional Wall Mount Brackets. 36 Compartments total. Gray finish.

PRICE
$539.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width37-1/2 in
Depth12-3/4 in
Height36-1/2 in
Weight75 lbs

Product Details

Assembly RequiredYes
MaterialSteel
Number of Compartments36
Description36 Compartment Steel Literature Organizer
ColorGray
BrandSafco