x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® 72" Desk Gray

Interion® 72" Desk Gray

Item #: WB240266GY

(5)

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Rustic Gray
  • Walnut
  • Gray
  • Cherry
  • Mahogany

Gray

Frequently Purchased Together

  • Interion® Table Top Connector Bracket, 23-5/8"L x 3-1/8"W x 3-1/8"D

    $15.50

  • Global Industrial™ Mouse Tray, 8"W x 8"D, 360° Rotation, Black, 1/Pack

    $53.95

  • Interion® 36"W Right Handed Return Table, Gray

    $138.95

Price: $247.95

Save $12.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® OFFICE PARTITION FURNITURE
72W Desk
Interion® By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on Black finished steel frame. Desktops include 2-3/16" diameter cable management grommet opening(s). Desk includes modesty panel and adjustable leveling glides. Purchase with Optional Bridge, Return or Peninsula to create L & U-shaped workstation. Easy assembly. 1 Year Limited Warranty.

  • WIDTH INCHES 72
  • DEPTH INCHES 24
  • HEIGHT INCHES 30
  • ASSEMBLY Unassembled
  • BRAND Interion By Global Industrial
  • CONSTRUCTION Laminate top with steel frame
  • DESCRIPTION 72" Desk
  • FRAME COLOR Black
  • TOP FINISH Gray
  • Base Model Number 240266
  • TYPE Furniture
  • FURNITURE TYPE Desk
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: BRIAN

    Date: April 15, 2020

    Excellent Desk
    Your review:
    Great desk for the money.
  • Reviewer: Anonymous

    Date: March 23, 2018

    desk
    Your review:
    I have purchased several of these desk and I have not had any trouble at all.
  • Reviewer: Anonymous

    Date: January 24, 2018

    Desk is exactly as described
    Your review:
    Fit our needs for a shipping desk perfectly.
  • Reviewer: Anonymous

    Date: July 01, 2015

    Great Desk
    Your review:
    Easy to assemble, sturdy and the wire management is nice.
  • Reviewer: Anonymous

    Date: October 25, 2011

    Great product
    Your review:
    Good material and sturdy design. Works well for our needs and a good value for the price.
Product Q & A

There are no questions for this product.

Upgrade this item for just $103.00 more

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® 72" Desk Gray

Interion® 72" Desk Gray

Item #: WB240266GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® 72" Desk Gray
    Interion® 72" Desk Gray
    Interion® 72" Desk Gray
    Interion® 72" Desk Gray
    Interion® 72" Desk Gray
    Interion® 72" Desk Gray
    Interion® 72" Desk Gray
    Interion® 72" Desk Gray
    Interion® 72" Desk Gray
    Interion® 72" Desk Gray
    Interion® 72" Desk Gray
    Interion® 72" Desk Gray
    Interion® 72" Desk Gray
    Interion® 72" Desk Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant