Regency 71Inch Desk with Hanging Peds in Cherry - Manager Series
Write a Review
|
Questions & Answers (0)
Product Description
MANAGER SERIES LAMINATE OFFICE FURNITURE
71" Desk with Pedestals
This highly durable laminate furniture collection creates a warm, attractive work area. Matched modular components are made with a thermal fused melamine laminate and finished with a matching PVC edge. Includes cable management openings and leveling floor glides. Desk includes two hanging pedestals, which includes one box and one file drawer per pedestal. Pedestals have a core lock for security and ergonomically designed drawer pulls for ease of operation. File drawers feature 150 lb. capacity full extension suspension slides and hanging rails for letter and legal filing. Meets ANSI/BIFMA standards.
View the Manager collection here.
71" Desk with Pedestals
This highly durable laminate furniture collection creates a warm, attractive work area. Matched modular components are made with a thermal fused melamine laminate and finished with a matching PVC edge. Includes cable management openings and leveling floor glides. Desk includes two hanging pedestals, which includes one box and one file drawer per pedestal. Pedestals have a core lock for security and ergonomically designed drawer pulls for ease of operation. File drawers feature 150 lb. capacity full extension suspension slides and hanging rails for letter and legal filing. Meets ANSI/BIFMA standards.
View the Manager collection here.
PRICE
$1,089.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71 in |
| Depth | 35 in |
| Height | 29 in |
| Weight | 251 lbs |
Product Details
| Assembly Required | Yes |
| Type | Office Desk |
| Number of Pedestals | 2 |
| Number of File Drawers | 1 |
| Frame Color Family | Cherry |
| Series | Manager |
| Top Color Family | Cherry |
| Pedestal Type | Box/File |
| Capacity | 1 Person |
| Description | Desk with Hanging Peds |
| Frame Material | Laminate |
| Manufacturers Part Number | LDP7135CH |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Regency |