Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB239140BG

Global Industrial™ 72"H Wall Mount Unit with VESA Mount - Beige

Product Description
Global Industrial™ Wall-Mount Computer Workstation - Orbit
72"H Wall Mount Unit with VESA Monitor Mount


This workstation includes a center post, work surface, flat panel screen mount and CPU holder (keyboard drawer is optional and sold separately). All steel surfaces include a rugged, attractive powder coat finish.

This sturdy 5"W x 2"D steel post mounts to wall and includes 2 support legs that can be bolted to the wall. Permits mounting of work surfaces as 30" and 40"H and monitor mounts at 47", 58" and 69'H. To hide all cables, the post includes 3 cable management openings at 7-1/2", 39-1/2" and 51-1/2"H.

The rectangular work surface is a 1" thick wooden core finished in rugged plastic laminate that measures 36"W x 20"D. This 72"H unit can accommodate sitting or standing users with work surface heights of 30" and 40".

The VESA mount, which accommodates any flat panel monitor from 10-30", mounts at 47", 58" and 69"H. Mount permits monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. Locks in place with a thumb screw.

The CPU/power supply holder adjusts to hold items up to 9"W securely and includes non-skid cushions to prevent marring. CPU weight capacity not to exceed 45 lbs.

PRICE
$505.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height72 in
Weight80 lbs

Product Details

Assembly RequiredYes
TypeWorkstation Kit
Mounting LocationWall Mount
MaterialSteel
Description72"H Wall Mount Unit with VESA Mount
ColorWhite
Manufacturers Part Number239140BG
BrandGlobal Industrial

Warranty

Warranty1 yr