Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB695528

Global Industrial™ 6' Rectangular Picnic Table, Recycled Plastic, Cedar

Product Description
Commercial grade recycled plastic picnic table features 5 solid recycled plastic planks and a heavy duty galvanized steel base. Made from post consumer waste, this plastic lumber saves trees and reduces plastic from ending up in landfills. This material is virtually maintenance-free and won't ever need to be sanded, painted, refinished or replaced. Slats are 1.5" thick and weight 27 lbs each.

Made in USA.

PRICE
$1,449.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width70 in
Height30 in
Weight Capacity1200 lbs
Weight200 lbs
Table Width30 in
Table Length72 in

Product Details

Assembly RequiredYes
TypeTraditional Picnic Table
Frame Color FamilyGray
ColorCedar
Cushion IncludedNo
Percent Recycled Content100 %
Country of OriginUSA
MaterialRecycled Plastic
Frame MaterialSteel
Manufacturers Part Number695528
Mounting StyleSurface
ShapeRectangular
BrandGlobal Industrial